This product requires certification to purchase.

Service Sink in Buffed Satin

Elkay

Service Sink in Buffed Satin

  • Fast #
  • Part #EESS21182
  • Item #1678897
  • Manufacturer Part #ESS21182
4.3 out of 5 Customer Rating
Brand image
Elkay

Service Sink in Buffed Satin

  • Fast #
  • Part #EESS21182
  • Item #1678897
  • Manufacturer Part #ESS21182
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1-3/4" coved corners.
  • 1-1/2" rolled rims.
  • 12" high, full-length backsplash.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Utility
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Length:
21 in
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
18 in x 14 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
UPC:
094902020716
Width:
17-1/2 in