Service Sink in Stainless Steel
Service Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality 18 gauge, type 300 series stainless steel.
- 11" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- 9" backsplash with tile ledge for easy installation.
- Includes stainless steel legs and adjustable bullet feet.
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 29 in
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 24 in x 24 in x 11 in
- UPC:
- 094902734248
- Width:
- 29-3/4 in