This product requires certification to purchase.

Single Handle Bar Faucet in Polished Chrome

Elkay

Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELKDVR208513C
  • Item #4833957
  • Manufacturer Part #LKDVR208513C
3.6 out of 5 Customer Rating
Brand image
Elkay

Single Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELKDVR208513C
  • Item #4833957
  • Manufacturer Part #LKDVR208513C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
12-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/8 in
Spout Height
12-1/2 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
OD, Flexible
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Gooseneck
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
094902013060


Recommended Accessories