Single Lever Cartridge
Single Lever Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single handle faucets
Specifications
- Cartridge Type:
- Single Lever
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Elkay
- Height:
- 3-67/400 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 094902120003
- Width:
- 1-143/200 in