Sink Cleaning Kit in Black
Sink Cleaning Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- KIT INCLUDES: One black microfiber towel and one cleaning pad.
- MICROFIBER TOWEL: Dimensions are 24” x 16”.
- CLEANING PAD: Dimensions are 4.22” x 2.76” x 1.22”.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Included:
- No
- Height:
- 1-11/50
- Length:
- 24
- Material:
- Microfiber
- Product Type:
- Cleaning Kit
- UPC:
- 094902122090
- Width:
- 16