This product requires certification to purchase.

Sink Faucet with Double Lever Handle in Polished Chrome

Elkay

Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #ELK940HA08L2S
  • Item #2905203
  • Manufacturer Part #LK940HA08L2S
3.8 out of 5 Customer Rating
Brand image
Elkay

Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #ELK940HA08L2S
  • Item #2905203
  • Manufacturer Part #LK940HA08L2S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant: Faucet is ADA compliant
  • Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
  • Low flow: Includes water-saving features
  • Solid brass construction: Built for long-term durability
  • Includes vandal-resistant aerator: Comes installed with 1.5 gpm water-saving, vandal-resistant aerator; 2.2 and .5 gpm aerator inserts included
  • Spout swing restrictor pin: Special pin locks faucet into stationary position for required applications
  • 1/2" adjustable inlets with integral stops: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance
  • 2 faucet holes: Faucet designed to be installed using two faucet holes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
7-11/16 in
Spout Reach:
8 in
Spout Type:
High Arc
UPC:
094902393766
Vandal Resistant:
Yes
WaterSense Labeled:
No