This product requires certification to purchase.

Sink Restoration Kit

Elkay

Sink Restoration Kit

  • Fast #
  • Part #ELK34
  • Item #658481
  • Manufacturer Part #LK34
5 out of 5 Customer Rating
Brand image
Elkay

Sink Restoration Kit

  • Fast #
  • Part #ELK34
  • Item #658481
  • Manufacturer Part #LK34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assorted abrasives to assist in blending scratches into the finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Replacement Part
UPC:
094902034997