Soft Sides® 325 W 7.5 gph Dual Wall Mount Water Cooler Kit in Stainless Steel

Part #EERFPM28K  |  Item #2145423  |  Manufacturer Part #ERFPM28K

$3,746.25 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Architectural, Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities

Built-In Water Filter: No

CSA Certified: CSA B45.4, CSA C22.2 No. 120

Collection: Soft Sides®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18 in

Flow Rate: 8 gph

Gauge: 18

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372 (lead free), NSF 61

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

Type: EERFPM28K

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 18-5/8 in