40-13/16 in. 7.5 gph Wall Mount Water Cooler in Stainless Steel
Soft Sides® 40-13/16 in. 7.5 gph Wall Mount Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contoured fountain provides an attractive and safe product.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Touchless, sensor-activated unit is designed for easy use and improved hygiene.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Soft Sides®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 40-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- UPC:
- 094902361116
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 18-5/8 in