ADA Drinking Fountain in White Granite
Soft Sides® ADA Drinking Fountain in White Granite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable and nonporous granite-like contoured fountain provides an attractive and safe product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Composite material withstands the harshest environments.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor or outdoor use, and appropriate for environments caustic to stainless steel.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential, Multi-Family
- Collection:
- Soft Sides®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-1/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- UPC:
- 094902189369
- Width:
- 13-3/4 in