This product requires certification to purchase.

ADA Wall- Mount Bi- Level Drinking Fountain Stainless Steel

Elkay

Soft Sides® ADA Wall- Mount Bi- Level Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFP217FPK
  • Item #2149875
  • Manufacturer Part #EDFP217FPK
3.3 out of 5 Customer Rating
Brand image
Elkay

Soft Sides® ADA Wall- Mount Bi- Level Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFP217FPK
  • Item #2149875
  • Manufacturer Part #EDFP217FPK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Freeze-resistant models extend outdoor usage season.
  • Rated for indoor or outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Parks, Pet Friendly, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
Soft Sides®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
19-3/8 in
IAPMO Listed:
Yes
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
094902358574
Width:
38-1/2 in