This product requires certification to purchase.

Dual Vandal-Resistant Drinking Fountain in White Granite

Elkay

Soft Sides® Dual Vandal-Resistant Drinking Fountain in White Granite

  • Fast #
  • Part #EEDFPVR217RC
  • Item #3640537
  • Manufacturer Part #EDFPVR217RC
4.5 out of 5 Customer Rating
Brand image
Elkay

Soft Sides® Dual Vandal-Resistant Drinking Fountain in White Granite

  • Fast #
  • Part #EEDFPVR217RC
  • Item #3640537
  • Manufacturer Part #EDFPVR217RC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable and nonporous granite-like contoured fountain provides an attractive and safe product.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Composite material withstands the harshest environments.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor or outdoor use, and appropriate for environments caustic to stainless steel.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential, Multi-Family
Collection:
Soft Sides®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/8 in
Height:
20-3/8 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
094902434551
Width:
38-1/2 in