Elkay
Soft Sides® Front and Side Wiring Assembly for Elkay / Halsey Taylor Drinking Fountains
Part #E36216C | Item #2907079 | Manufacturer Part #36216C
Brand Model Compatibility:
HTVZ Series Drinking FountainsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: HTVZ Series Drinking Fountains
Collection: Soft Sides®
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Material: Stainless Steel
Number Of Bowls: 1
Origin: Global
Package Quantity: 1
Product Type: Wire
Side Spray: No
Sink Installation Type: Drop-in
Style: Traditional