Vandal Resistant Water Fountain Bubbler in Stainless Steel
Soft Sides® Vandal Resistant Water Fountain Bubbler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contoured fountain provides an attractive and safe product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Stainless steel finish is corrosion resistant and attractive.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- Collection:
- Soft Sides®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/4 in
- Gauge (metal):
- 18 ga
- Height:
- 6-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UPC:
- 094902273693
- Width:
- 12-1/8 in