Solenoid Valve for Elkay EZ & Halsey Taylor HTV Drinking Fountains
Solenoid Valve for Elkay EZ & Halsey Taylor HTV Drinking Fountains
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Replacement Part
- UPC:
- 094902131412