Stainless Steel Solenoid Valve and Regulator Assembly for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP
Series LKC/HT Stainless Steel Solenoid Valve and Regulator Assembly for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Airports, Commercial, Indoor, Outdoor, Malls, Medical Facility, Office Buildings, Schools, Universities
- Brand Model Compatibility:
- EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP, LZSTL8WSSP
- Collection:
- Series LKC/HT
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Solenoid Valve, Regulator Assembly
- UPC:
- 094902045450
- Volts:
- 24V