SPT-3.5 GN SMALL NU
SPT-3.5 GN SMALL NU
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- LK500GN04T4 Faucet
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Faucet Part Type:
- Spout
- Length:
- 4 in
- Material:
- Metal
- UPC:
- 094902631400