This product requires certification to purchase.

Stainless Steel Cold Water Dispenser

Elkay

Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #EDSC2K
  • Item #7180162
  • Manufacturer Part #DSC2K
4.2 out of 5 Customer Rating
Brand image
Elkay

Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #EDSC2K
  • Item #7180162
  • Manufacturer Part #DSC2K
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • COMPATIBLE DESIGN: For use with carbonation chiller DSFBF180K.
  • TWO DISPENSING OPTIONS: Choose any combination of ambient, chilled and sparkling water.
  • ADJUSTABLE FLOW: Control located on tap.
  • CHROME PLATED: Double tap tower with handles fabricated from chrome-plated brass.
  • WATER PATH: Stainless steel construction.
  • SPACE SAVING: Sleek and functional counter-mount design.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Type:
Cold Only
Faucet Connection Size:
3/8 in
Faucet Height:
18-7/10 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 18, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
12 in
Spout Type:
High Arc
UPC:
094902047195