This product requires certification to purchase.

Stainless Steel Drain Stopper in Chrome

Elkay

Stainless Steel Drain Stopper in Chrome

  • Fast #
  • Part #ELKDS99
  • Item #4706795
  • Manufacturer Part #LKDS99
5 out of 5 Customer Rating
Brand image
Elkay

Stainless Steel Drain Stopper in Chrome

  • Fast #
  • Part #ELKDS99
  • Item #4706795
  • Manufacturer Part #LKDS99
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • STAINLESS STEEL CONSTRUCTION: Made of strong, Type 304 stainless steel for long-lasting durability.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • Requires Certification

Specifications

Brand Model Compatibility:
Perfect Drain or InSinkErator® Disposal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-1/4 in
Height:
2-1/8 in
Length:
3-6/25 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Stopper
Size:
3-1/4 in x 3-1/4 in x 2-1/8 in
UPC:
094902010960
Width:
3-6/25 in