Stainless Steel Floor Service Sink in Buffed Satin
Stainless Steel Floor Service Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 16-gauge, Type 304 stainless steel.
- Eliminates high lifting of heavy containers.
- Fits into closet corners and limited work spaces.
- 1-3/4" coved corners.
- Apron on three sides.
- Top has 5?32" raised rims.
- Exposed surfaces are polished to a lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Furnished with wall hanger.
- KIT INCLUDES: EFS3321 sink and one LK43 drain; save time having to purchase each piece separately.
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Length:
- 33 in
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 33 in x 21 in x 10 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902015750
- Width:
- 21 in