This product requires certification to purchase.

Stainless Steel Water Fountain Apron for Elkay EMABF and VRC Bi-Level Series Coolers

Elkay

Stainless Steel Water Fountain Apron for Elkay EMABF and VRC Bi-Level Series Coolers

  • Fast #
  • Part #E98313C
  • Item #3691234
  • Manufacturer Part #98313C
4.5 out of 5 Customer Rating
Brand image
Elkay

Stainless Steel Water Fountain Apron for Elkay EMABF and VRC Bi-Level Series Coolers

  • Fast #
  • Part #E98313C
  • Item #3691234
  • Manufacturer Part #98313C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cane touch apron designed for use in specific bi-level applications.
  • For when coolers or bottle fillers are installed on an exposed wall.
  • For use with EMABF style models.
  • Designed for ADA compliance.
  • Provides the mandatory 27” (686 mm) floor to underside requirement for detection in a circulation path when properly installed.
  • Light Gray Vinyl finish is durable and attractive.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
Model EMABFTL/LMABFTL Water Coolers
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Height:
6-1/2 in
Length:
15-3/4 in
Material:
Stainless Steel
Material Type:
300
Origin:
Domestic
Product Type:
Apron
UPC:
094902431321
Width:
8-5/8 in