Stem Assembly with Lever Bright in Polished Chrome
Stem Assembly with Lever Bright in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to reduce cysts such as cryptosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Material:
- Metal, Rubber
- Origin:
- Domestic
- Product Type:
- Replacement Part
- UPC:
- 094902273594