2-Hole Floor Mount Scullery Sink with Drainboard
Sturdibilt® 2-Hole Floor Mount Scullery Sink with Drainboard
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- Square corner welded compartment construction.
- Distinctive channel rim design with 2" apron minimizes spillover.
- 14" deep compartments.
- 8" high, full-length backsplash with 45-degree slope to resist grime.
- Drainboard and sink compartments pitched to drain.
- 3-1/2" drain opening.
- Sink polished to a uniform lustrous satin finish.
- Sink supported on (4) LK251 stainless steel adjustable tubular legs.
- 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Collection:
- Sturdibilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 84
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 36 in x 24 in x 14 in
- Sink Depth:
- 14
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Type:
- ESS8136LR2
- UPC:
- 094902046006
- Width:
- 27-1/2