This product requires certification to purchase.

80X28 4H 3B SS SCUL SINK *STURDI

Elkay

Sturdibilt 80X28 4H 3B SS SCUL SINK *STURDI

  • Fast #
  • Part #ESS8354L4
  • Item #1679048
  • Manufacturer Part #SS8354L4
5 out of 5 Customer Rating
Brand image
Elkay

Sturdibilt 80X28 4H 3B SS SCUL SINK *STURDI

  • Fast #
  • Part #ESS8354L4
  • Item #1679048
  • Manufacturer Part #SS8354L4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • Square corner welded compartment construction.
  • Distinctive channel rim design with 2" apron minimizes spillover.
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Drainboard and sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Utility
Collection:
Sturdibilt
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Length:
79-1/2 in
Number of Holes:
4 Hole
Origin:
Domestic
Sink Bowl Size:
18 in x 24 in x 14 in
Sink Bowl Size, Center:
18 in x 24 in x 14 in
Sink Bowl Size, Right:
18 in x 24 in x 14 in
Sink Depth:
14 in
Sink Material:
Stainless Steel
UPC:
094902046464
Width:
27-1/2 in