Surface Mounting Plate for Elkay EDFPA117RAC Drinking Fountain
Surface Mounting Plate for Elkay EDFPA117RAC Drinking Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface Mounting Plate designed for use with EDFP217 and EDFP217FP models requiring additional support.
- Secures directly to a variety of load-bearing surfaces.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EDFPA117RAC Water Fountains
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Gauge (metal):
- 16 ga
- Height:
- 20-1/8 in
- Length:
- 38-1/4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Accessory
- UPC:
- 094902286501
- Volts:
- 115V
- Width:
- 5/8 in