SURG S SINK COMPLETE

You last purchased this on
 
Elkay

SURG S SINK COMPLETE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

SURG S SINK COMPLETE

  • Fast #
  • Part #EEWS3120KC
  • Item #1679775
  • Manufacturer Part #EWS3120KC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-3/4" radius coved corners.
  • 1-1/2" rolled rims.
  • 14-gauge, Type 304 stainless steel.
  • 6" high, full-length backsplash.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • KIT INCLUDES: EWS3120 sink, one LK397C knee control, and LK395A spout; save time having to purchase each piece separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Scrub, Hand Wash
Basin Depth:
10-1/2 in
Basin Length:
28 in
Basin Width:
16 in
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
10-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Height:
8-1/4 in
Gauge (metal):
14 ga
Height:
24-3/8 in
IAPMO Listed -:
Yes
Length:
31 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
No Handle
Number of Holes:
1 Hole
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 10-1/2 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Brass
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31 in x 19-1/2 in
Spout Height:
5-14/25 in
Spout Reach:
4-22/25 in
Type:
EEWS3120KC
Width:
19-1/2 in