SURG S SINK
SURG S SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-3/4"-radius coved corners.
- 1-1/2" rolled rims.
- 14-gauge, Type 304 stainless steel.
- 6"-high, full-length backsplash.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- Exposed surfaces are blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash
- Basin Depth:
- 10-1/2 in
- Basin Length:
- 28 in
- Basin Width:
- 16 in
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 10-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 31 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 28 in x 16 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31 in X 19-1/2 in
- Type:
- EEWS31201
- Width:
- 19-1/2 in