Surgeon Scrub Sink in Satin
Surgeon Scrub Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1-3/4" radius coved corners.
- 1-1/2" rolled rims.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Exposed surfaces are blended by hand to a uniform lustrous satin finish.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- 6" high, full-length backsplash.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 25 in
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 25 in x 19-1/2 in x 24-3/8 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902024042
- Width:
- 19-1/2 in