This product requires certification to purchase.

18 ga. ADA Wall- Mount Single Level Drinking Fountain Stainless Steel

Elkay

SwirlFlo® 18 ga. ADA Wall- Mount Single Level Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFPBM114K
  • Item #2149849
  • Manufacturer Part #EDFPBM114K
4.4 out of 5 Customer Rating
Brand image
Elkay

SwirlFlo® 18 ga. ADA Wall- Mount Single Level Drinking Fountain Stainless Steel

  • Fast #
  • Part #EEDFPBM114K
  • Item #2149849
  • Manufacturer Part #EDFPBM114K
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • One-piece back panel eliminates unsightly seams.
  • Rated for indoor or outdoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Gauge (metal)
18 ga
Height
11-5/16 in
Width
18-3/8 in
Characteristics & Features
Built-In Water Filter
No
Collection
SwirlFlo®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
Application
Scrub, Hand Wash, Foodservice
ASME
ASME A112.19.3
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
094902361222


Recommended Accessories