Panel Double Elkay Drinking Fountain
SwirlFlo® Panel Double Elkay Drinking Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- General Use
- Brand Model Compatibility:
- Swirlflo™ Drinking Fountains
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Height:
- 31/50 in
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Panel
- UPC:
- 094902325903
- Width:
- 21-1/10 in