Wall Mount Refrigerated Bi-Level Water Cooler
SwirlFlo® Wall Mount Refrigerated Bi-Level Water Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High-performance compressor and insulation greatly reduces energy consumption.
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Vandal-resistant bubblers feature chrome plated, integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Equipped with StreamSaver low-flow bubbler.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.8
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 7.5 gph
- GSA Approved:
- No
- Gauge (metal):
- 18
- Height:
- 40-13/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- UPC:
- 094902776347
- Volts:
- 115V
- Watts:
- 260
- Width:
- 19