This product requires certification to purchase.

No-Hole Undermount Sink in Lustrous Satin

Elkay

The Mystic® No-Hole Undermount Sink in Lustrous Satin

  • Fast #
  • Part #EMYSTIC2812
  • Item #2905822
  • Manufacturer Part #MYSTIC2812
4.5 out of 5 Customer Rating
Brand image
Elkay

The Mystic® No-Hole Undermount Sink in Lustrous Satin

  • Fast #
  • Part #EMYSTIC2812
  • Item #2905822
  • Manufacturer Part #MYSTIC2812
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No faucet drilling
  • Fully undercoated
  • Includes drain
  • Satin finish
  • Premium, 16 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 33".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
The Mystic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Left
Drain Opening:
2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
28 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
25 in x 7-3/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
28 in x 12-1/2 in
UPC:
094902389424
Width:
12-1/2 in