This product requires certification to purchase.

Sink Bowl No Hole

Elkay

The Mystic® Sink Bowl No Hole

  • Fast #
  • Part #ERLR12FB
  • Item #2905462
  • Manufacturer Part #RLR12FB
4.5 out of 5 Customer Rating
Brand image
Elkay

The Mystic® Sink Bowl No Hole

  • Fast #
  • Part #ERLR12FB
  • Item #2905462
  • Manufacturer Part #RLR12FB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
The Mystic®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
14-3/8 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-3/8 in x 14-3/8
UPC:
094902373980
Width:
14-3/8 in