This product requires certification to purchase.

Soap Dispenser Brushed Nickel

Elkay

The Mystic® Soap Dispenser Brushed Nickel

  • Fast #
  • Part #ELKMY1054NK
  • Item #4094594
  • Manufacturer Part #LKMY1054NK
5 out of 5 Customer Rating
Brand image
Elkay

The Mystic® Soap Dispenser Brushed Nickel

  • Fast #
  • Part #ELKMY1054NK
  • Item #4094594
  • Manufacturer Part #LKMY1054NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 5-1/2", Spout reach: 4".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
The Mystic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
17-3/4 in
Installation Type:
Deck Mount
Length:
2-1/8 in
Material:
Brass
Spout Height:
5-1/2 in
Spout Reach:
4-1/4 in
UPC:
094902469874
Weight:
0.5 lb