Three Handle Deck Mount Pre-Rinse Faucet in Chrome
Three Handle Deck Mount Pre-Rinse Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
- Low flow: Includes water-saving features
- Pre-rinse spray head: Provides additional reach for deep cleaning and rinsing
- Fully rotating spout: Spout rotates a full 360°; perfect for use in kitchen islands and bar/prep sinks
- 1 faucet hole: Faucet designed to be installed using one faucet hole
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 41-1/8 in
- Spout Reach:
- 30 in
- Spout Swivel:
- 360°
- Spout Type:
- Flexible
- UPC:
- 094902775890
- WaterSense Labeled:
- No