This product requires certification to purchase.

29 x 18 in. No Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Elkay

Traditional Gourmet 29 x 18 in. No Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELGR33221
  • Item #803073
  • Manufacturer Part #LGR33221
4 out of 5 Customer Rating
Brand image
Elkay

Traditional Gourmet 29 x 18 in. No Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELGR33221
  • Item #803073
  • Manufacturer Part #LGR33221
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Traditional Gourmet
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Sink Bowl Size:
14 in x 18 in x 9-7/8 in
Sink Bowl Size, Center:
13-1/2 in x 16 in x 7-7/8 in
Sink Bowl Size, Left:
14 in x 18 in x 9-7/8 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
094902073477
Width:
22 in