Two Handle Widespread Bathroom Sink Faucet in Chrome
Two Handle Widespread Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- ADA COMPLIANT: Faucet is ADA compliant.
- 3 FAUCET HOLE: Faucet designed to be installed using three faucet holes.
- ADJUSTABLE HOLE SPREAD: Faucets can be installed with hole spread from 4 to 8 inches.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- No