Two Handle Wristblade Wall Mount Food Service Faucet in Polished Chrome
Two Handle Wristblade Wall Mount Food Service Faucet in Polished Chrome
Product Details
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
- SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
- 1/2" ADJUSTABLE INLETS WITH INTEGRAL STOPS: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Scald Guard:
- No
- Spout Height:
- 10-11/16
- Spout Reach:
- 10
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 094902393889
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No