This product requires certification to purchase.

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

Elkay

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELK800GN08L2
  • Item #2905020
  • Manufacturer Part #LK800GN08L2
3.5 out of 5 Customer Rating
Brand image
Elkay

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELK800GN08L2
  • Item #2905020
  • Manufacturer Part #LK800GN08L2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Institutional Faucet Type:
Service, Hand Wash
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
7-13/16 in
Spout Reach:
8 in
Spout Type:
High Arc
UPC:
094902391915
Vandal Resistant:
No
WaterSense Labeled:
No