Vandal Resistant Single Cooler Only for VRC8WSK Bottle Filling and Single Cooler in Stainless Steel
Vandal Resistant Single Cooler Only for VRC8WSK Bottle Filling and Single Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 38-13/16 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Number of Bowls:
- 2
- Refrigerant:
- R-134A
- UL Listed:
- UL 399
- UPC:
- 094902780450
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 18-5/8 in