Non-Filtered Non-Refrigerated Bottle Filling Station & Single Water Fountain in Stainless
VR Series Non-Filtered Non-Refrigerated Bottle Filling Station & Single Water Fountain in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for heavy use installations such as educational and indoor recreational facilities
- Mechanical, vandal-resistant push-button design, for areas where electric is not available
- Stainless steel construction withstands abusive environments and resists stains
- Tamper-resistant fasteners help protect against vandalism
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering
- Laminar flow provides clean fill with minimal splash
- Rated for indoor and outdoor use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- VR Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 18
- Height:
- 38-13/16
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Self Contained Refrigerant:
- No
- Type:
- EVRCDMWSK
- UPC:
- 094902160429
- Width:
- 18-5/8