This product requires certification to purchase.

33 EFS Back Panel

Elkay

Wall 33 EFS Back Panel

  • Fast #
  • Part #EEFSBP33
  • Item #1884144
  • Manufacturer Part #EFSBP33
3.7 out of 5 Customer Rating
Brand image
Elkay

Wall 33 EFS Back Panel

  • Fast #
  • Part #EEFSBP33
  • Item #1884144
  • Manufacturer Part #EFSBP33
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on EFS model floor sinks.
  • 18-gauge, Type 304 stainless steel.
  • 1/2" returns on all sides.
  • Furnished with concealed wall hangers.
  • Protects walls from splashing.
  • Easy to clean and sanitize.
  • Requires Certification

Specifications

Collection:
Wall
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Faucet Part Type:
Panel
Height:
1/2 in
Length:
33 in
Material:
Stainless Steel
UPC:
094902337371
Width:
12 in