Wall Mount Drinking Fountain and Bottle Filling Station in Black
Wall Mount Drinking Fountain and Bottle Filling Station in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
- Laminar flow provides clean fill with minimal splash.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 33-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Self Contained Refrigerant:
- No
- UPC:
- 094902109411
- Width:
- 21-1/4 in