Wall Series Sink Complete in Satin
Wall Series Sink Complete in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1-3/4" coved corners.
- 1-1/2" rolled rims.
- 12" high, full-length backsplash.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- KIT INCLUDES: ESSW2520 sink, one LKB940C faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Length:
- 25 in
- Sink Bowl Size:
- 22 in x 16 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902020655
- Width:
- 19-1/2 in