Wall Service Sink in Buffed Satin
Wall Service Sink in Buffed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1-3/4" coved corners.
- 1-1/2" rolled rims.
- 12" high, full-length backsplash.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Utility
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Length:
- 23
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 20 in x 15 in x 12 in
- Sink Depth:
- 12
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902020754
- Width:
- 18-1/2