This product requires certification to purchase.

Wash Sink Complete in Satin

Elkay

Wash Sink Complete in Satin

  • Fast #
  • Part #EEWMA7220C
  • Item #1679687
  • Manufacturer Part #EWMA7220C
5 out of 5 Customer Rating
Brand image
Elkay

Wash Sink Complete in Satin

  • Fast #
  • Part #EEWMA7220C
  • Item #1679687
  • Manufacturer Part #EWMA7220C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • KIT INCLUDES: EWMA7220 sink, three LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.
  • Requires Certification
Dimensions & Measurements
Length
72 in
Sink Bowl Size
69 in x 16-1/2 in x 8 in
Sink Depth
8 in
Width
20 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Number of Holes
6 Hole
Sink Installation Type
Top Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Scrub, Hand Wash
Type
EEWMA7220C
UPC
094902023854