Water Fountain Front Push Bar Kit for Elkay and Halsey Taylor
Water Fountain Front Push Bar Kit for Elkay and Halsey Taylor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front EZ push bar
- For use with Elkay EZ style units
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZ Style Water Coolers
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Origin:
- Domestic
- Product Type:
- Push Button
- UPC:
- 094902021560