Elkay
WaterSentry® Plus 12-1/2 x 3-1/4 in. Water Filter Lead
Part #EEWF3000 | Item #4219487 | Manufacturer Part #EWF3000
Height:
12-1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- WaterSentry Plus Retrofit Filter Kit for unfiltered Elkay drinking solution products (Bottle Fillers).
- Filter should be replaced every 3,000 gallons or 1 year after installation.
- Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
- Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
- Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
- Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Healthcare, Hospitality, Office
Brand Model Compatibility: EZH2O®
Capacity: 3000 gal
Collection: WaterSentry® Plus
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Filter Capacity: 3000
Filter Size: 5-1/4 x 12-1/2
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Flow Rate: 1.5 gpm
Height: 12-1/2 in
Length: 3-1/4 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 42, NSF 53
Number Of Bowls: 1
Origin: Domestic
Side Spray: No
Sink Installation Type: Drop-in
Style: Traditional
Water Inlet Connection Size: 3/8 in
Water Outlet Connection Size: 1/4 in
Weight: 3.3
Width: 5-1/4 in