yard hydrant with locking hose bib blk
yard hydrant with locking hose bib blk
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Freeze-resistant options available.
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Length:
- 10-9/16 in
- Material:
- Stainless Steel
- Type:
- ELK4461YHLHBBLK
- UPC:
- 094902054094
- Valve Size:
- 1/2 in