1/2 in. Copper Tectite Tee
1/2 in. Copper Tectite Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- TECTITE™
- Copper
- Push x Female
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM F-876, ASTM F-877
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264554863